Zoro Homepage

Magnetic Porcelain Dry-Erase Board, 36" X 48"

  • Mfr # CR08999214

  • Zoro # G604206904


product price: $151.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Board Frame Material
Aluminum
Board Material
Porcelain
Frame Color
Silver
Overall Width
24 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR08999214
Zoro #
G604206904
UPC #
560375054867
Country of Origin
Portugal

Dimensions

Overall Width
24 in
Overall Height
18 in

Details

Board Frame Material
Aluminum
Board Material
Porcelain
Frame Color
Silver

Description

MasterVision Ayda,Magnetic Porcelain Dry-Erase Board, 36" X 48"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.