Zoro Homepage

Magnetic Steel Dry-Erase Board, 24" X 36"

  • Mfr # MA03759214

  • Zoro # G904206840


product price: $50.75
/ea

Key Features

Overall Width
48 in
Board Material
Lacquered Steel
Frame Color
Silver
Board Frame Material
Aluminum
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA03759214
Zoro #
G904206840
UPC #
560375011655
Country of Origin
Portugal

Dimensions

Overall Width
48 in
Overall Height
36 in

Details

Board Material
Lacquered Steel
Frame Color
Silver
Board Frame Material
Aluminum

Description

MasterVision Ayda,Magnetic Steel Dry-Erase Board, 24" X 36"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.