Magnetic Strip Roll, 3" H, 50 ft. L
Mfr # FM2218
Zoro # G7346678
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Ferromagnetic Metals
Height
3"
Width
3 in
Length
50 ft
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM2218
Zoro #
G7346678
UPC #
560375068758
Country of Origin
China
Dimensions
Height
3"
Width
3 in
Length
50 ft
Overall Width
3 in
Overall Length
600 in
Details
Item
Chart Tape
Material
Ferromagnetic Metals
Color
White
For Use With
Planning Boards
Product Type
Chart Tape
Mounting Style
Magnetic
Description
Magnetic Strip Roll, For Use With Planning Boards, Color White, Length 50 ft., Width 3 In.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.