Zoro Homepage

MasterVision Data Card Replacement Inserts, 8.5x1", 10 Sheets, Assorted Colors, PK10

  • Mfr # FM1614

  • Zoro # G9538061


product price: $5.45
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.90

Key Features

Width
8.5 in
Height
0.16 in
Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM1614
Zoro #
G9538061
UPC #
-
Country of Origin
Portugal

Dimensions

Width
8.5 in
Height
0.16 in
Length
12.25 in

Details

Item
Data Card Sheet,8.5x11",Assrt Color,PK10

Description

MasterVision Magnetic Data Cards make building and maintaining your planning board easier. These white data card paper inserts are perforated every 1" and fits MasterVision data cards FM1310, FM1325, and FM2632. Great for labeling shelves, filing cabinets, and other steel surfaces. Arrange data effortlessly when changes become necessary with MasterVision magnetic data cards.


  • • Pre-sized to make labels easily
  • • Use with MasterVision data cards FM1310, FM1325, FM2632.
  • • Use data card holders repeatedly, just replace the inserts
  • • Colors include white, salmon, green, blue, yellow.
  • • Perforated every inch, length must be cut to fit the individual data cards.
  • • Sheet size = 8.5" x 11"
  • • Ten sheets per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.