Maya Combo Whiteboard/Cork Board, Wall Mount, 36"x48", Aluminum Frame

  • Mfr # XA0502170
  • Zoro # G9538606
product price: 
$
81.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
47.2 in
Height
0.75 in
Size
36 in x 48 in
Depth
35.4 in
Board Material
Cork|Melamine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XA0502170
Zoro #
G9538606
UPC #
560375026574
Country of Origin
Portugal

Dimensions

Width
47.2 in
Height
0.75 in
Size
36 in x 48 in
Depth
35.4 in

Details

Item
Cork Combo Board,3 ft.x4ft.,Alum Frame
Board Material
Cork|Melamine
Frame Material
Aluminum
Frame Color
Silver

Description

This Organizational Combo Board features a nonËœmagnetic dry-erase surface as well as a self-healing cork surface. You have plenty of space to tack up notes and make lists, it's the perfect solution for staying organized. Framed in sturdy heavy gauge aluminum, it has an easy 4-corner mounting system that can be positioned either vertically or horizontally - offering versatility when reconfiguring a workplace or where wall space is limited. The adjustable pen tray offers a convenient way to keep your writing utensils within quick reach. Features a five year dry-erase surface warranty.


  • Board Size: 36" x 48"
  • Non-Magnetic dry-erase surface is suitable for moderate use
  • Durable thick and resilient cork bulletin surface never shows any pin holes
  • Adjustable pen tray keeps writing intruments readily available
  • Sturdy anodized aluminum frame with easy 4-corner mounting for vertical or horizontal use. Mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.