Zoro Homepage

Melamine Dry-Erase Board, 24" X 36"

  • Mfr # MA031539214

  • Zoro # G204206854


product price: $40.75
/ea

Key Features

Board Frame Material
Aluminum
Overall Width
48 in
Frame Color
Silver
Board Material
Melamine
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA031539214
Zoro #
G204206854
UPC #
560375011624
Country of Origin
Portugal

Dimensions

Overall Width
48 in
Overall Height
36 in

Details

Board Frame Material
Aluminum
Frame Color
Silver
Board Material
Melamine

Description

MasterVision Ayda,Melamine Dry-Erase Board, 24" X 36"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.