Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melamine Dry-Erase Board, 36" X 48"

  • Mfr # MA051539214

  • Zoro # G904206918


product price: $81.69
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Board Frame Material
Aluminum
Board Material
Melamine
Overall Height
36 in
Frame Color
Silver
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA051539214
Zoro #
G904206918
UPC #
560375011617
Country of Origin
Portugal

Dimensions

Overall Height
36 in
Overall Width
48 in

Details

Board Frame Material
Aluminum
Board Material
Melamine
Frame Color
Silver

Description

MasterVision Ayda,Melamine Dry-Erase Board, 36" X 48"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.