Zoro Homepage

Planning Board, Steel, 36 in, 48 in, Aluminum Frame, White, Gloss

  • Mfr # MA2794830

  • Zoro # G7313839


product price: $464.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA2794830
Zoro #
G7313839
UPC #
560375011945
Country of Origin
Portugal

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
49-27/64"
Overall Height
48 in
Overall Width
72 in
Depth
1-3/8"
Width
77-11/64"
Board Height - Side 1
47 3/4 in
Board Width - Side 1
71 3/4 in
Adjustable Height
Not Adjustable

Details

Item
Planning Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
Frame Color
Gray
Includes
Mounting System
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Standards
TAA Compliant
Number of Rows
46
Number of Months
0
Product Type
Planning Board
Magnetic - Side 1
Magnetic
Includes Frame
Frame Included
Reversible
Not Reversible
Includes Mounting Hardware
Mounting Hardware Included
Mounting Orientation
Horizontal
Board Color - Side 1
White
Board Material - Side 1
Steel

Description

Dry Erase Planning BoardBoard Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1-3/8 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Standards TAA Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.