Zoro Homepage

Protector Duo Glass Desktop 47.3 X 35.4 + 23.6 X 35.4

  • Mfr # GL08209101

  • Zoro # G704206927


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Length
47.24 in
Width
35.43 in
Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL08209101
Zoro #
G704206927
UPC #
560375001809
Country of Origin
Portugal

Dimensions

Length
47.24 in
Width
35.43 in
Height
0.47 in

Description

,Protector Duo Glass Desktop 47.3 X 35.4 + 23.6 X 35.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.