Zoro Homepage

Protector Frameless Glass Desktop Panel With 48''x36''

  • Mfr # GL0801393

  • Zoro # G504206899


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Height
0.16 in
Length
47.3 in
Width
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL0801393
Zoro #
G504206899
UPC #
560375002158
Country of Origin
Portugal

Dimensions

Height
0.16 in
Length
47.3 in
Width
35.4 in

Description

,Protector Frameless Glass Desktop Panel With 48''x36''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.