Zoro Homepage

Protector Glass Mobile Panel with Transparent Panel 48''x60''

  • Mfr # DSP123046

  • Zoro # G404206883


product price: $557.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Height
22 in
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP123046
Zoro #
G404206883
UPC #
560375000090
Country of Origin
Portugal

Dimensions

Width
68.5 in
Height
22 in
Length
50 in

Description

,Protector Glass Mobile Panel with Transparent Panel 48''x60''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.