Zoro Homepage

Protector Glass Mobile Panel with Transparent Panel 48''x70''

  • Mfr # DSP273046

  • Zoro # G404206876


product price: $565.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
50 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP273046
Zoro #
G404206876
UPC #
560375001403
Country of Origin
Portugal

Dimensions

Length
50 in
Height
22 in
Width
80.3 in

Description

PROTECTOR GLASS MOBILE PANEL WITH TRANSPARENT PANEL 48''x70'',Protector Glass Mobile Panel with Transparent Panel 48''x70''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.