Zoro Homepage

Protector Glass Rustic Desktop 35.4 X 23.6

  • Mfr # GL07016201

  • Zoro # G604206843


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
23.62 in
Height
0.75 in
Length
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL07016201
Zoro #
G604206843
UPC #
560375001731
Country of Origin
Portugal

Dimensions

Width
23.62 in
Height
0.75 in
Length
35.43 in

Description

,Protector Glass Rustic Desktop 35.4 X 23.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.