Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protector Glass Transparent Countertop With 25.6''x24'' Panel

  • Mfr # DSP693041

  • Zoro # G204206861


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
33.5 in
Height
16.7 in
Length
22.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSP693041
Zoro #
G204206861
UPC #
560375001410
Country of Origin
Portugal

Dimensions

Width
33.5 in
Height
16.7 in
Length
22.6 in

Description

PROTECTOR GLASS TRANSPARENT COUNTERTOP WITH 25.6''X24'' PANEL,Protector Glass Transparent Countertop With 25.6''x24'' Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.