Zoro Homepage

Protector Glass Transparent Countertop With 25.6''x34.5'' Panel

  • Mfr # DSP703041

  • Zoro # G503051223


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Silver
Frame Material
Aluminum
Surface Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP703041
Zoro #
G503051223
UPC #
560375001434
Country of Origin
Portugal

Dimensions

Size
26 in x 35 in

Details

Frame Color
Silver
Frame Material
Aluminum
Surface Material
Glass

Description

,Protector Glass Transparent Countertop With 25.6''x34.5'' Panel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.