Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protector Glass Transparent Countertop With 25.6''x40'' Panel

  • Mfr # DSP713041

  • Zoro # G603051222


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Surface Material
Glass
Frame Material
Aluminum
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP713041
Zoro #
G603051222
UPC #
560375001441
Country of Origin
Portugal

Dimensions

Size
26 in x 40 in

Details

Surface Material
Glass
Frame Material
Aluminum
Frame Color
Silver

Description

,Protector Glass Transparent Countertop With 25.6''x40'' Panel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.