Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protector Glass Workstation Standing W/Trans (21.6''x28.3'') Wheels

  • Mfr # SUP3503

  • Zoro # G804206889


product price: $557.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
23.6 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUP3503
Zoro #
G804206889
UPC #
560375081078
Country of Origin
Portugal

Dimensions

Width
74.8 in
Length
23.6 in
Height
22 in

Description

PROTECTOR GLASS WORKSTATION STANDING DESK W/ TRANSPARENT BOARD (21.6''x28.3'') & WHEELS,Protector Glass Workstation Standing W/Trans (21.6''x28.3'') Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.