Zoro Homepage

Self-Stick Easel Pad, White, PK2

  • Mfr # FL1218207

  • Zoro # G7346930


product price: $43.95
/pk 2, $21.98/ea

Key Features

Sheet Size
25 in x 35.5 in
Features
Bleed-Resistant Paper, Repositionable Adhesive Strip, Backcard with Built-In Carry-On Handle and Marker Tray
Paper Type
Plain
Color
White
Number of Sheets
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1218207
Zoro #
G7346930
UPC #
560375055826
Country of Origin
Portugal

Dimensions

Sheet Size
25 in x 35.5 in
Sheet Width
25 in
Sheet Height
30 in
Height
0.5 in
Depth
25 in
Width
36 in

Details

Features
Bleed-Resistant Paper, Repositionable Adhesive Strip, Backcard with Built-In Carry-On Handle and Marker Tray
Paper Type
Plain
Item
Easel Pad
Color
White
Number of Sheets
40
Product Type
Easel Pad

Description

Easel Pad, Paper Type Plain, Sheet Size 25 in x 35.5 in, Color White, Number of Sheets 40, Features Bleed-Resistant Paper, Repositionable Adhesive Strip, Backcard with Built-In Carry-On Handle and Marker Tray, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.