Zoro Homepage

World Map Magnetic Dry-Erase Board, White MDF Frame, 24" X 36"

  • Mfr # MM07450660

  • Zoro # G404206920


product price: $56.99
/ea

Key Features

Frame Color
White
Board Material
Lacquered Steel
Board Frame Material
Wood
Overall Width
36 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM07450660
Zoro #
G404206920
UPC #
560375005913
Country of Origin
Portugal

Dimensions

Overall Width
36 in
Overall Height
24 in

Details

Frame Color
White
Board Material
Lacquered Steel
Board Frame Material
Wood

Description

MasterVision,World Map Magnetic Dry-Erase Board, White MDF Frame, 24" X 36"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.