Zoro Homepage

Charge Mate Pro 40 - Electronics Charge Relay

  • Mfr # 83304002

  • Zoro # G512308158


product price: $274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83304002
Zoro #
G512308158
UPC #
852968002981
Country of Origin
Netherlands

Description

Charge Mate Pro 40 - Electronics Charge Relay Current limited electronic charge relay with high efficiency and reverse current protection A secondary battery on board requires a dedicated charging solution. The Charge Mate Pro makes it possible to distribute the charger or alternator current effectively between two battery banks such as a starter and a service battery. The Charge Mate Pro connects both batteries during charging and keeps them isolated when discharging. This significantly reduces the risk of a flat starter battery for example. The Charge Mate Pro offers an additional advantage over mechanical charge relays, by limiting the charge current to the second battery. The primary battery, like a starter battery, is therefore charged with priority. The return current is automatically blocked even when the secondary battery has a higher voltage. An emergency start function is possible by connecting an optional bypass switch to the Charge Master Pro. A marine application example is the connection of a bow thruster battery to a service battery. The Charge Mate Pro ensures that the service battery is always charged with priority. The blocking of the return current from the bow thruster battery guarantees that the bow battery remains charged while the current limiting also prevents power dips of the onboard electrical network. The Charge Mate Pro series consist of a 40 Amp and a 90 Amp version, both suitable for charger or alternator applications. Charge Mate Pro: for controlled charging from a single source. Applications Leisure and professional marine and mobile applications. An effective solution for high power demand on board and/or the need of prioritised or current limited charging. Features Electronic charge coupling with very low voltage drop Makes effective dual charging possible Suitable for all battery types, including Lithium Ion Charge current secondary battery limited to 40 A High system reliability by prioritised charging of the main battery Unidirectional which blocks return current under all circumstances Prevents power dips of the onboard electrical network Suitable for all kinds of chargers and alternators Monitoring with LED status indication IP65 electronics in a corrosion resistant casing with aluminum heat sinks

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.