Zoro Homepage

Charge Mate Pro 90

  • Mfr # 83309002

  • Zoro # G910046102


product price: $312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83309002
Zoro #
G910046102
UPC #
816882021350
Country of Origin
Netherlands

Description

Charge Mate Pro 90. Current limited electronic charge relay with high efficiency and reverse current protection A secondary battery onboard requires a dedicated charging solution. The Charge Mate Pro makes it possible to distribute the charger or alternator current effectively between two battery banks such as a starter and a service battery. The Charge Mate Pro connects both batteries during charging and keeps them isolated when discharging. This significantly reduces the risk of a flat starter battery for example. The Charge Mate Pro offers an additional advantage over mechanical charge relays, by limiting the charge current to the second battery. The primary battery, like a starter battery, is therefore charged with priority. The return current is automatically blocked even when the secondary battery has a higher voltage. An emergency start function is possible by connecting an optional bypass switch to the ChargeMaster Pro. A marine application example is the connection of a bow thruster battery to a service battery. The Charge Mate Pro ensures that the service battery is always charged with priority. The blocking of the return current from the bow thruster. The Charge Mate Pro series consists of a 40 Amp and a 90 Amp version, both suitable for charger or alternator applications. The Charge Mate Pro 90 ensures a higher charge current for example when charging Lithium-Ion batteries. It is also perfectly suitable for large automotive alternators up to 180 A and can be used in parallel operation with a 225 Amp alternator to fulfill even higher continuous power demands of your equipment on board. Charge Mate Pro: for controlled charging from a single source.Applications: Leisure and professional marine and mobile applications. An effective solution for high power demand onboard and/or the need for prioritized or current limited charging.. Features: Charges two battery banks from a single source.. Electronic charge coupling with very low voltage drop.. Makes effective dual charging possible.. Suitable for all battery types, including Lithium-Ion.. Charge current secondary battery limited to 40 or 90 A.. High system reliability by prioritizing charging of th

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.