Zoro Homepage

ChargeMaster Plus 24/40 CZone/MBus

  • Mfr # 44320405

  • Zoro # G703077900


product price: $1,483.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44320405
Zoro #
G703077900
UPC #
816882022531
Country of Origin
China

Description

ChargeMaster Plus is the next generation of battery chargers that integrates multiple functions into one single device. Replacing auxiliary chargers, battery isolators and VSR, ChargeMaster Plus reduces system complexity and cost. Designed for versatility, it charges a maximum of three batteries in a fast and safe way and works anywhere in the world.

Battery’s Best Friend

With the Battery’s Best Friend architecture, ChargeMaster Plus is capable of charging a multitude of battery chemistries, sizes and voltages. All batteries are charged with the fast and safe 3-step+ charge method. Other unique features are:

  • Revival mode: automatically revives even fully depleted batteries.
  • Priority Charge: redirect available power to the lowest battery, for faster charging.
  • Smart Input: charge all three batteries from one single alternator for continuous charging on the go.

Global Charging

The ChargeMaster Plus handles worldwide AC voltages and frequencies. Resisting large voltage fluctuations and high temperatures, it keeps working in harsh environments. For marine and mobile markets, the ChargeMaster Plus is CE, ABYC, UL, SAE, CEC and RCM/C-Tick compliant.

System Simplicity

Nowadays, equipment must be self-explaining. The ChargeMaster Plus displays the charge phase of all three outputs in an understandable way. Robust and ergonomic connections save installation time. An integrated VSR eliminates the need for additional components and ensures that the alternators energy is funnelled through to the batteries.

Powerful Connections

In modern applications, all components work together, the ChargeMaster Plus supports not only MasterBus but also CZone and NMEA. This enables the charger to communicate with displays, shunts and power systems including communication standards like, FireCan, CANopen and many more. The ChargeMaster Plus can operate as a power supply for delicate communication equipment, or during the construction phase of a boat.

Features

  • MasterBus, CZone and NMEA communication.
  • Multicharger with two outputs, one in/output, DC-DC converter, current limiter and VSR.
  • Combine Lithium Ion, Gel or AGM, and large or small battery banks on a single battery charger.
  • Charges multiple batteries while

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.