Zoro Homepage

ChargeMaster Plus, 24V, 110 Amp, 2 Bank

  • Mfr # 44321105

  • Zoro # G610633619


product price: $3,687.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44321105
Zoro #
G610633619
UPC #
816882022432
Country of Origin
China

Description

ChargeMaster Plus - 24V - 110 Amp - 2 Bank All-in-one solution for faster and safer charging ChargeMaster Plus is the next generation of battery chargers that integrates multiple functions into one single device. Replacing auxiliary chargers, battery isolators, and VSR, ChargeMaster Plus reduces system complexity and cost. Designed for versatility, it charges virtually any combination of two batteries in a fast and safe way and works anywhere in the world. With the Battery's Best Friend architecture, ChargeMaster Plus is capable of charging a multitude of battery chemistries, sizes, and voltages. All batteries are charged with the fast and safe 3-step+ charge method. Other unique features are: Revival mode: automatically revives even fully depleted batteries. Multi-voltage: charge 12 V starter battery in a 24 V system, without additional components. Priority Charge: redirect available power to the lowest battery, for faster charging Global Charging The ChargeMaster Plus handles worldwide AC voltages and frequencies. Resisting large voltage fluctuations and high temperatures, it keeps working in harsh environments. For marine and mobile markets, the ChargeMaster Plus is CE, ABYC, UL, SAE, CEC/DOE, and RCM/C-Tick compliant. System Simplicity Nowadays, equipment must be self-explaining. The ChargeMaster Plus displays the charge phase of all outputs in an understandable way. Robust and ergonomic connections save installation time. - Powerful Communications thanks to CZone integration In modern applications, all electrical components work together. The CAN-based MasterBus enables the ChargeMaster Plus to communicate with displays, shunts, and power systems including communication standards like CZone , NMEA 2000, and CANopen through additional interfaces. Models with the addition CZone do not only support MasterBus but also support CZone and NMEA 2000 communication, without the need for additional interfaces. This ChargeMasters Plus series can be configured via MasterBus or will accept a CZone configuration file just like any other CZone device. Other communication standards like Modbus, CANopen, LinBus, etc. are supported via additional interfaces. This wide range of communication interfaces makes the ChargeMaster Plus ideally suited for system integration. In addition, the Cha

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.