Zoro Homepage

CombiMaster 12V - 3000W - 160 Amp (120V)

  • Mfr # 35513000

  • Zoro # G503072563


product price: $1,887.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35513000
Zoro #
G503072563
UPC #
816882022319
Country of Origin
China

Description

CombiMaster 12V - 3000W - 160 Amp (120V)

Designed with the customer in mind and using the latest technology, the CombiMaster range is all about user-friendliness and reliability. But don’t let that friendly appearance misguide you: the powerful CombiMaster range drives even the heaviest and most sensitive loads with ease!

With the CombiMaster, power dips and failures belong to the past. The automatic AC transfer system switches between generator or mains and inverter output, ensuring a constant power supply. Its Power Assist function prevents tripping of the mains fuse in case you’re connected to a weak land line or small generator.

The CombiMaster range delivers unmatched performance and value for money. As you would expect from Mastervolt, the CombiMaster is completed with MasterBus, CZone and NMEA 2000 compatible communication, allowing for a broad range of monitoring and system integration options.

Features:

  • Most compact and lightweight Combi in its class.
  • Reliable, hum-free and longer operation from your batteries.
  • Starts even the heaviest and most sensitive loads.
  • Intelligent 3-step+ battery charger for faster and safer charging.
  • Automatic switching between mains and inverter mode.
  • Power Assist prevents blown mains fuses.
  • Generator compatible.
  • Integrated CZone*, MasterBus and NMEA 2000 communication.
  • Quick installation with heavy duty connections.
  • E-mark certified.

Remote Control & Monitoring Options:

  • MasterBus compatible via SmartRemote or EasyView 5 display.
  • CZone* / NMEA 2000 compatible via Touch 5 or Touch 10 display.
  • NMEA 2000 compatible via 3rd party multifunctional display

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.