Zoro Homepage

Power Inverter, Pure Sine Wave, 1,230 W Peak, 700 W Continuous

  • Mfr # 28510700

  • Zoro # G511115627


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1,230 W
Continuous Output Power
700 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28510700
Zoro #
G511115627
UPC #
816882021305
Country of Origin
Taiwan, Province of China

Details

Item
Power Inverter
Peak Output Power
1,230 W
Continuous Output Power
700 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI

Description

AC Master 12/700 120V InverterReliable AC power for recreational and semi-professional use.These affordable sine wave inverters convert 12 or 24 V battery voltage into reliable 230 V 50/60 Hz or 120 V 50/60 Hz grid power, making them ideal for recreational and semi-professional applications. The AC Master series is easy to install and delivers full output, even under the most demanding conditions. Pure sine wave technology provides an outstanding power quality, ensuring the correct functioning of sensitive equipment. The usage of high-frequency switching technology eliminates any annoying humming and buzzing sounds.Representing complete value for money, these ruggedly built inverters provide essential home comforts when you're far from the nearest grid connection.Features:Pure sine wave technology protects sensitive equipment.Delivers full output at high peak power under the most demanding conditions.Automatic power-saving system for extended runtime.Compact and lightweight design, saving valuable installation time.Reliable and safe operation; protected against over-temperature, overload, short circuit, high or low battery voltage.Variable-speed fan for quiet operation at low power.Optional remote control for instant switch-off of the inverter and all connected equipment. not available for the 300 and 500 W models.Convenient plug connection for all models, 2500/3500 Watt models also hard-wired. Applications:Both recreational and semi-professional use, where grid power varies or is unavailable. Applications include lighting, appliances, electric cooking, and power tools. For mobile applications in your home, office, or service vehicle, or during your holidays.General Specifications:Output voltage: 100/110/115/120 V – 50/60 Hz selectable. Output waveform: True sineNominal battery voltage:12VRecommended battery capacity: ≥ 100 AhContinuous power at 25 DegC / 77 DegF, cos phi 1: 700 WContinuous power at 40 DegC / 104 DegF, cos phi 1: 700 WPeak load 1 min.: Peak load 1 s: AC connection: North American socket with GFCIGalvanic isolation: YesEfficiency: 91%Display/read-out: LED indica

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.