Zoro Homepage

PowerCombi Pure Sine Wave Inverter/Charger - 12V - 2000W - 100 Amp Kit

  • Mfr # 36212001

  • Zoro # G312308204


product price: $1,206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36212001
Zoro #
G312308204
UPC #
816882022852
Country of Origin
Unknown

Description

PowerCombi Pure Sine Wave Inverter/Charger - 12V - 2000W - 100 Amp Kit Simple. Independent. Flexible. The PowerCombi is a pure sine wave inverter/charger offering grid quality AC power and battery charging in one low profile design. Designed to be an independent inverter/charger, it yet can easily be integrated into a MasterBus network with additional interface. With a built-in transfer switch, 2x surge for 3 seconds and on-site dipswitch programming—the PowerCombi offers simple installation with multiple operating modes, and can charge various battery chemistries—including a custom profile for use with Li-ion. Full certifications make it perfect for use in RV's, boats, and specialty vehicles. Add a battery temperature sensor BTS, remote display and a communication interface for custom applications. Features: Input voltage range: 10-15.5V DC Includes temperature sensor and powercombi remote Can be used with Flooded, Gel, AGM and custom battery types MasterBus compatible via CZone - MasterBus Interface Specifications: Amperage: 100 Amps Amperage Draw at Rest: 3 Amps idle power Multi Bank Chargers: 1 Bank Output Wave Form: Pure Sine Wave Type: Inverter/Charger Voltage: 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.