Zoro Homepage

SCM60 MPPT-MB Controller

  • Mfr # 131906000

  • Zoro # G103077876


product price: $846.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131906000
Zoro #
G103077876
UPC #
-
Country of Origin
China

Description

The SCM60 MPPT-MB is Mastervolt’s largest MPPT solar charge regulator. With 600 to 3600 Wp in solar panels, connections for 12, 24 and 48-volt battery banks and an integrated MasterBus connection, this Solar ChargeMaster is perfect for large and medium-sized systems.

The innovative technology in the Mastervolt MPPT charge regulators increases the efficiency of the solar panels. The SCM60 MPPT-MB charges your batteries up to 30% faster than PWM regulators – with the same number of panels.

MPPT charge regulator for all solar panels

Besides the traditional 36 and 72-cell panels, the SCM60 MPPT-MB is also ideal for the inexpensive 60-cell panels. A maximum input voltage of 145 V makes it possible to connect several panels in series, reducing the required cable length, installation time and power loss significantly.

Robust, easy to use, safe and flexible

The SCM60 MPPT-MB is suitable for all battery types, including Mastervolt Lithium Ion. The charging profiles for all types of batteries are pre-programmed and can be selected via the display or via MasterBus. The SCM60 MPPT-MB is very quiet and equipped with a clear and user-friendly display. The built-in protection against overload, high/low battery voltage, overheating, short circuits and reverse polarity ensures that safety comes first. Moreover, the SCM60 MPPT-MB has a sturdy casing and is protected against water spray in conformity with IP23.

The smart logic of MasterBus

The MasterBus platform brings advanced system functions within reach and makes it possible to follow a complete energy system on a single display. The intelligent one-cable system simplifies the cabling, allowing valuable savings in space and weight. What’s more, you can automate your systems and adapt them to your needs.

Architects, builders and contractors also benefit, as there is less material, less work and less fiddling, while testing is easy. There is also a choice of ten languages. The user interface is identical for all Mastervolt products, whether battery chargers, inverters, Combis, batteries or other devices.

More comfort and independence

Use the power of MasterBus to switch on your water heater as soon as the battery is fully charged. Or link the Solar ChargeMaster via MasterBus to a Mastervolt Lithium Ion battery, removi

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.