24in. x 50 .25in. Mesh Hardware Cloth 308247B

  • Mfr # 308247B
  • Zoro # G303709614
product price: 
$
109.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
308247B
Zoro #
G303709614
UPC #
99713031920
Country of Origin
China

Description

  • Dozens of uses including coverings for window and screen doors, tree guards, drains, gutters, under eaves, soil sifters, and much more
  • Uniformly welded, this quality fencing product is a galvanized after product, providing a double zinc coating for maximum rust resistance and long life
  • Galvanized
  • 23 gauge
  • .25" x .25" mesh
  • 24" x 50'
  • Length: 11.02
  • Width: 31.1
  • Height: 11.02
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews