19 1/4'' Hx19 3/4'' L Wooden Lattice Decorative Border Fence
- Mfr # RC571
- Zoro # G121881585
product price:Â
$
9.15
/ea
Key Features
Height
19.25 in
Material
Wood
Length
19.75 in
Finish
Stained Cherry Tone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC571
- Zoro #
- G121881585
- UPC #
- 52144805713
- Country of Origin
- Mexico
Dimensions
- Height
- 19.25 in
- Length
- 19.75 in
Details
- Material
- Wood
- Finish
- Stained Cherry Tone
Description
Accent and define your landscape with this wooden lattice border fence. Bordering a flower bed garden or walkway is as easy as pushing the lattice picket fence into soft ground. Use a single panel for a stylish accent or multiple panels side-by-side. Color: Cherry tone stain. Dimensions: 19-3/4 L x 19-1/4 H.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.