235634 30 gal 7.5-15A 120 & 240V Vertical Air Compressor

  • Mfr # 235634
  • Zoro # G904059774
product price: 
$
1,901.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
235634
Zoro #
G904059774
UPC #
846212034026
Country of Origin
United States

Description

Features
  • 1.9rhp, single stage piston, low maintenance
  • Oil free, direct drive operation
  • No oil to add, change or dispose of no belts to tighten or change
  • Patented pump design with 2 piece cooling system
  • Increases cooling efficiencies, lowers operating temperatures
  • Extends the life of the pump
  • Provides highest cfm output for direct drive class of compressors
  • Long lasting induction motor for maximum performance & reliability
  • 155 Psi max pressure
  • Higher pressure longer tool run time
  • 120v, plugs into standard outlet for quick & easy use
  • Fully assembled
  • Ready to use
  • Equipped with high flow regulator, tank & tool pressure gauges, quick coupler
  • On/off switch, wheels & handle with grip
Specifications
  • Voltage: 120 & 240V
  • Country of Origin: USA
  • Capacity: 30 gal
  • Power: 7.5-15A
  • Weight: 126 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews