Shop SMC

Solenoid Air Control Valve, 140 mm L

  • Mfr # VP544-5DZ1-A
  • Zoro # G121914818

product price: 
$
90.89
/ea

Key Features

Number of Ways
Three-Way
Coefficient of Volume (Cv)
2
Seal Material
Rubber
Pilot Pressure
0.2 MPa
Return Action
Spring Return
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VP544-5DZ1-A
Zoro #
G121914818
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
52 mm
Overall Height
114 mm
Wire Rope Length
140 mm
Overall Length
140 mm
Length
140 mm

Details

Number of Ways
Three-Way
Item
Solenoid Air Control Valve
Coefficient of Volume (Cv)
2
Seal Material
Rubber
Pilot Pressure
0.2 MPa
Return Action
Spring Return
Response Time
39 msec
Valve Type
Spool
Operating Temperature - Minimum
-10 Degrees C
Actuator Type
Single Solenoid
Body Material
Aluminum
Valve Action
Normally Closed
Override
Non-Locking
Exhaust Port Connection Type
BSPT
Operating Temperature - Maximum
50 Degrees C
Number of Positions
Two-Position
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
Body Features
Single
Pilot Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Power Consumption
0.55 W
Voltage
24V DC
Series
VP500
Number of Ports
3
Body Style
Base-Mounted
Inlet Port Connection Type
BSPT
Electrical Connection Type
DIN Solenoid Connector
Operating Pressure - Minimum
0.2 MPa
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
0.7 MPa
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Base-Mounted, Pilot Pressure 0.2 MPa, Power Consumption 0.55 W, Override Non-Locking, Overall Height 114 mm, Overall Length 140 mm, Overall Width 52 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.