Zoro Homepage

Entrance Mat, 80% Polypropylene; 20% Polyester, 3/8 in Thick, Light Beige

  • Mfr # BX820BE

  • Zoro # G6045068


product price: $927.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Size
8 ft x 20 ft
Surface Material
80% Polypropylene; 20% Polyester
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX820BE
Zoro #
G6045068
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
8 ft x 20 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Light Beige
Surface Material
80% Polypropylene; 20% Polyester

Description

Berber RB Mat,8 ft.x20 ft.,Light Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.