Zoro Homepage

Entrance Mat, 80% Polypropylene; 20% Polyester, 3/8 in Thick, Steel Blue

  • Mfr # BX1220SB

  • Zoro # G2215578


product price: $1,207.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Size
12 ft x 20 ft
Surface Material
80% Polypropylene; 20% Polyester
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX1220SB
Zoro #
G2215578
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
12 ft x 20 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Steel Blue
Surface Material
80% Polypropylene; 20% Polyester

Description

Berber RB Mat,12 ft.x20 ft.,Steel Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.