Zoro Homepage

Entrance Mat, 80% Polypropylene; 20% Polyester, 3/8 in Thick, Steel Blue

  • Mfr # BX13SB

  • Zoro # G1983284


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Size
13 ft 2 in x 68 ft 8 in
Surface Material
80% Polypropylene; 20% Polyester
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX13SB
Zoro #
G1983284
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
13 ft 2 in x 68 ft 8 in
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Steel Blue
Surface Material
80% Polypropylene; 20% Polyester

Description

Matting,13 ft.,2 In.x68 ft.,8 In. Steel Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.