Zoro Homepage

Matting, Rubber, 3 ft W x 10 ft L, Black

  • Mfr # KM

  • Zoro # G110993466


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
3 ft
Thickness
3/8 in
Surface Material
Rubber
Edge Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM
Zoro #
G110993466
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
3 ft
Thickness
3/8 in
Drainage Hole Length
6 mm
Drainage Hole Width
13 mm
Drainage Hole Diameter
13 mm

Details

Item
Matting
Color
Black
Surface Material
Rubber
Edge Style
Straight
Number of Beveled Edges
0
Antimicrobial
No
Resistance Properties
Grease-resistant
Drainage Hole Shape
Circle
Reversible
Yes
Welding Safe
No
Surface Design
Raised Non-Slip Surface
Autoclavable
No
NSF/ANSI 52
No

Description

Matting, Length 10 ft, Width 3 ft, Welding Safe No, Thickness 3/8 in, Surface Material Rubber, Surface Design Raised Non-Slip Surface, Reversible Yes, Number of Beveled Edges 0, Resistance Properties Grease-resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.