Matting, Rubber, 3 ft W x 5 ft L, Red
Mfr # KM
Zoro # G310993365
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Length
5 ft
Width
3 ft
Thickness
1/2 in
Surface Material
Rubber
Resistance Properties
Grease-proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM
Zoro #
G310993365
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft
Width
3 ft
Thickness
1/2 in
Drainage Hole Diameter
27 mm
Drainage Hole Length
8 mm
Drainage Hole Width
27 mm
Details
Item
Matting
Color
Red
Surface Material
Rubber
Resistance Properties
Grease-proof
Surface Design
Raised Non-Slip Surface
Edge Style
Beveled
Drainage Hole Shape
Octagon
Reversible
No
Number of Beveled Edges
4
Welding Safe
No
Antimicrobial
No
NSF/ANSI 52
No
Autoclavable
No
Description
Matting, Length 5 ft, Width 3 ft, Welding Safe No, Thickness 1/2 in, Surface Material Rubber, Surface Design Raised Non-Slip Surface, Reversible No, Number of Beveled Edges 4, Resistance Properties Grease-proof, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.