Robot Game Multicolored
- Mfr # CCX97
- Zoro # G900542492
product price:
$
34.15
/ea
Key Features
Subject
Sports
Recommended Age
6 Year & Up
Maximum Number of Players
2
Assembly Required
Yes
Theme/Subject
Sports
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCX97
- Zoro #
- G900542492
- UPC #
- 887961035322
- Country of Origin
- China
Details
- Item
- Robot Game
- Subject
- Sports
- Recommended Age
- 6 Year & Up
- Maximum Number of Players
- 2
- Assembly Required
- Yes
- Theme/Subject
- Sports
Description
Put down the video game controller and take to the ring in Rock 'Em Sock 'Em! The Red Rocker and the Blue Bomber robots battle it out in this action game from Mattel. Deliver punches with the simple controls and see which robot will come out victorious in each round of the fight. The fighting sounds and fast action make this an engaging game for kids. Whether you're looking for fun games to add to your family's game collection or a great toy to give as a birthday gift, Rock 'Em Sock 'Em is sure to be a hit.
- • For 2 players to play
- • The original fighting robots
- • Red Rocker and Blue Bomber battle it out in the arena, with realistic sounds and jaw-jolting action
- • Complete with robots and stadium
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.