Skip-Bo Card Game Multicolored 162 pc
- Mfr # 42050
- Zoro # G712025923
product price:
$
15.79
/ea
Key Features
Color
Assorted
Recommended Age
7+
Game Type
Strategy
Maximum Number of Players
6
Game Theme
Fun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42050
- Zoro #
- G712025923
- UPC #
- 78206020504
- Country of Origin
- Viet Nam
Details
- Item
- Card Game
- Color
- Assorted
- Recommended Age
- 7+
- Game Type
- Strategy
- Maximum Number of Players
- 6
- Game Theme
- Fun
- Minimum Number of Players
- 2
Description
Players use skill and strategy to create stacks of sequentially numbered, ascending cards until they have no more left to play. Once everyone is dealt their own personal stockpile of cards, play begins by drawing from a central pile and building up to four "build" piles.
- • Skip-Bo is the ultimate sequencing card game
- • The Skip-Bo wild cards add extra twists to keep the game interesting and help you beat your opponents
- • The Skip-Bo "wild" cards break up static situations and may be played as any number
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.