Zoro Homepage
This item is Discontinued.
Matteo Lighting Beaton Pendant (C72001MBAG 305XM1K) C72001MBAG

Beaton Pendant (C72001MBAG 305XM1K) (Discontinued)

  • Mfr # C72001MBAG
  • Zoro # G902614234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C72001MBAG
Zoro #
G902614234
UPC #
754495934882
Country of Origin
China

Description

Give your home a striking accent piece with the Beaton Pendant by Matteo Lighting. Inspired by Medieval times, this pendant features slender stainless-steel bands that form a tapered cage around its central lamping. Contrasting brass accents lend a rustic quality, while the exposed socket and bulb allow for a more modern effect. Its light casts a steady wash of light throughout and works with its sleek finish to bring warmth to the room. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • Small Option: One 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)#||#Medium Option: Three 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)
  • Small Option Canopy: Diameter 5.13"
  • Small Option Fixture: Height 7.75", Diameter 8.5", Weight 5Lbs
  • Small Option Maximum Hanging: Length Adjustable From 13.75", Adjustable To 49.75"
  • Medium Option Canopy: Diameter 5.13"
  • Medium Option Fixture: Height 7.75", Diameter 12.5", Weight 7Lbs
  • Medium Option Maximum Hanging: Length Adjustable From 13.75", Adjustable To 49.75"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.