Zoro Homepage
This item is Discontinued.
Matteo Lighting Beaton Wall Sconce (W72001MBAG 305XN0Q) W72001MBAG

Beaton Wall Sconce (W72001MBAG 305XN0Q) (Discontinued)

  • Mfr # W72001MBAG
  • Zoro # G102632625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W72001MBAG
Zoro #
G102632625
UPC #
754495934905
Country of Origin
China

Description

Contrasting colors come together in the Beaton Wall Sconce from Matteo Lighting. Inspired by Medieval style, this piece presents an open frame made of stainless steel that hangs gently from a curving arm and a rounded wall plate. The conical shade widens slightly as it extends downward, providing a tight yet tasteful enclosure for the single bulb inside. Small, rounded accent pieces adorn each side of the piece, enhanced by the bright glow from the bulb. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • One 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)
  • Backplate: Diameter 5.13"
  • Fixture: Width 6.13", Height 12", Depth 7.25", Weight 2Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.