This item is Discontinued.

Matteo Lighting Blop C66702 Pendant (C66702CHCL 305UQ8W) C66702CHCL

Blop C66702 Pendant (C66702CHCL 305UQ8W) (Discontinued)

  • Mfr # C66702CHCL
  • Zoro # G102615482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66702CHCL
Zoro #
G102615482
UPC #
754495929185
Country of Origin
China

Description

The Blop C66702 Pendant by Matteo Lighting is a minimalistic mixture of past and modern styles. A simple down rod supports this pendant as a smooth metal top with visible hardware detailing supports a single, visible light source within a clear, tear-drop shaped glass shade. With a crisp and clean composition, this pendant is a versatile and bright addition to interior spaces, complementing an array of décor styles as it lends a practical layer of light to surroundings. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Clear Glass
  • One 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)
  • Canopy: Diameter 5.13"
  • Fixture: Height 12", Diameter 14", Weight 9Lbs
  • Maximum Hanging: Length Adjustable From 18", Adjustable To 54"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.