
BulstrodeÂ’s Workshop Semi-Flushmount (X46113CHBK 305UPAF) (Discontinued)
- Mfr # X46113CHBK
- Zoro # G002613748
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X46113CHBK
Zoro #
G002613748
UPC #
754495932765
Country of Origin
China
Description
The BulstrodeÂ’s Workshop Semi-Flushmount by Matteo Lighting brings the classic lines of an iconic vintage design with thoughtful detailing into a variety of spaces. Descending from a simple canopy, a short down rod mixes a beautifully finished, smooth metal with a knurled, textured band, lending this piece some industrial flair as it supports a tapered shade. Dressed up with simple hardware accents, the body of this piece has a bold, two-tone finish, making a handsome statement wherever it casts an even layer of light. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless SteelOne 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included) 10 in Option Canopy: Diameter 4.75" 10 in Option Fixture: Height 5.75", Diameter 10.25", Weight 4Lbs 12 in Option Canopy: Diameter 4.75" 12 in Option Fixture: Height 5.75", Diameter 11.75", Weight 4Lbs 14 in Option Canopy: Diameter 4.75" 14 in Option Fixture: Height 5.75", Diameter 14", Weight 4Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.