Zoro Homepage
This item is Discontinued.
Matteo Lighting Butera Adjustable Wall Sconce (S08021AGWH 305XPY3) S08021AGWH

Butera Adjustable Wall Sconce (S08021AGWH 305XPY3) (Discontinued)

  • Mfr # S08021AGWH
  • Zoro # G602619058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08021AGWH
Zoro #
G602619058
UPC #
795853650198
Country of Origin
China

Description

Rearrange light on the fly with the sleek and seductive Butera Adjustable Wall Sconce from Matteo. ItÂ’s an elegant lighting companion alongside your sofa or bed. It catches the eyes as a modern design defined by its clean shapes. The tubular arm swings up and down at two points for the ideal composition. The shade brings a bit of drama to your room in its sharp silhouette. Light pours out its openings with a softness thatÂ’s easy to appreciate when curled up with a book. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Metal
  • One 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)
  • Backplate: Diameter 4.75"
  • Fixture: Width 4.38", Height 14.88", Depth Adjustable From 19.88", Adjustable To 29.75", Weight 6.8Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.