
Clarke Flushmount (M15503WHAG 305XNZ1) (Discontinued)
- Mfr # M15503WHAG
- Zoro # G602617443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M15503WHAG
Zoro #
G602617443
UPC #
795853649239
Country of Origin
China
Description
An eye-catching two-tone series with an Aged Gold Brass frame and bold Black or White top and a Chrome Frame with a Black top.The open concept maximizes the available light for a true statement piece. Clarke is available in 2 sizes in both a round and square shape. Material: Stainless SteelShade Material: Clear Glass 13 in Option: Two 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)#||#16 in Option: Three 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included) 13 in Option Canopy: Diameter 13" 13 in Option Fixture: Height 5", Diameter 13", Weight 6Lbs 16 in Option Canopy: Diameter 16" 16 in Option Fixture: Height 5", Diameter 16", Weight 7Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.