
Clarke Square Flushmount (M15543BKAG 305XM1A) (Discontinued)
- Mfr # M15543BKAG
- Zoro # G502614405
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M15543BKAG
Zoro #
G502614405
UPC #
754495935759
Country of Origin
China
Description
An appealing piece that enhances the ambiance of any space, the Clarke Square Flushmount from Matteo Lighting mounts flush to the ceiling, taking up a minimal amount of space. Precise lines form a tight enclosure as if putting the set of bulbs within on display. The solid top contrasts beautifully with the gleaming metal frame, further elevating the allure of the light from the bulb. The bulbs are positioned in different directions, ensuring an even spread reaches throughout the space. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel13 in Option: Two 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)#||#16 in Option: Three 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included) 13 in Option Canopy: Width 13", Depth 13" 13 in Option Fixture: Width 13", Height 5", Depth 13", Weight 5Lbs 16 in Option Canopy: Width 16", Depth 16" 16 in Option Fixture: Width 16", Height 5", Depth 16", Weight 7Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.