Zoro Homepage
This item is Discontinued.
Matteo Lighting Cosmo Flushmount (X06011BKOP 305XPZN) X06011BKOP

Cosmo Flushmount (X06011BKOP 305XPZN) (Discontinued)

  • Mfr # X06011BKOP
  • Zoro # G902619833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X06011BKOP
Zoro #
G902619833
UPC #
795853650679
Country of Origin
China

Description

7.9"W "COSMO"CEILING IRON+ALUMINUM-BK-OPAL GLASS Material: Aluminium
  • Shade Material: Glass
  • 6 in Option: One 40 Watt (330 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#6 in Option: One 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#8 in Option: One 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)
  • 6 in Option Canopy: Diameter 5.88"
  • 6 in Option Fixture: Height 6.88", Diameter 5.88", Weight 12Lbs
  • 8 in Option Canopy: Diameter 7.88"
  • 8 in Option Fixture: Height 8.75", Diameter 7.88", Weight 12Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.