
Cosmo S06002 Wall Sconce (S06003BKCL 305XL37) (Discontinued)
- Mfr # S06003BKCL
- Zoro # G102612986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S06003BKCL
Zoro #
G102612986
UPC #
754495933649
Country of Origin
China
Description
An 80's inspired series featuring large bulbs as the main attraction. Cosmo is available with Clear or Opal glass along with 2 finishes - Black and Aged Gold Brass. A versatile vanity series that is offered in 4 sizes. *LIGHTBULBS NOT INCLUDED Material: Stainless SteelShade Material: Glass 2 Light Option: Two 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#3 Light Option: Three 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#4 Light Option: Four 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included) 2 Light Option Backplate: Diameter 4.75" 2 Light Option Fixture: Width 17", Height 9.63", Depth 8", Weight 5Lbs 3 Light Option Backplate: Diameter 4.75" 3 Light Option Fixture: Width 26", Height 9.63", Depth 8", Weight 7Lbs 4 Light Option Backplate: Diameter 4.75" 4 Light Option Fixture: Width 36", Height 9.63", Depth 8", Weight 7Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.