Zoro Homepage
This item is Discontinued.
Matteo Lighting Cosmo S06002 Wall Sconce (S06003BKOP 305XL38) S06003BKOP

Cosmo S06002 Wall Sconce (S06003BKOP 305XL38) (Discontinued)

  • Mfr # S06003BKOP
  • Zoro # G102612948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S06003BKOP
Zoro #
G102612948
UPC #
754495933656
Country of Origin
China

Description

A simple and expressive piece, the Cosmo S06002 Wall Sconce from Matteo Lighting brings a clean and elegant silhouette to your favorite modern space. The circular wall mount extends a thin arm that splits into a longer, perpendicular rod that mounts a set of shining lamp bases and clear glass globe shades. Each shade contains a single bulb that spreads a bright glow into the space, combining for a full, even layer of illumination. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Glass
  • 2 Light Option: Two 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#3 Light Option: Three 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#4 Light Option: Four 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • 2 Light Option Backplate: Diameter 4.75"
  • 2 Light Option Fixture: Width 17", Height 9.63", Depth 8", Weight 5Lbs
  • 3 Light Option Backplate: Diameter 4.75"
  • 3 Light Option Fixture: Width 26", Height 9.63", Depth 8", Weight 7Lbs
  • 4 Light Option Backplate: Diameter 4.75"
  • 4 Light Option Fixture: Width 36", Height 9.63", Depth 8", Weight 7Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.