Zoro Homepage
This item is Discontinued.
Matteo Lighting Lexon LED Picture Light (S08623OBCH 305XN08) S08623OBCH

Lexon LED Picture Light (S08623OBCH 305XN08) (Discontinued)

  • Mfr # S08623OBCH
  • Zoro # G502616546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08623OBCH
Zoro #
G502616546
UPC #
754495935568
Country of Origin
China

Description

The Lexon LED Bath Bar by Matteo Lighting is a simple yet sophisticated blend of form and function. Designed as a play on a picture light, the streamlined and cylindrical body of this piece easily adjusts at the end of a single arm for an added touch of practicality. Beautifully finished metal pairs with an acrylic diffuser, all supported by a sleek square backplate for a handsome design that brings an energy-efficient layer of light to spaces. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Aluminum
  • Shade Material: White Arcylic
  • 24 Watt (2400 Lumens) 120 Volt Integrated LED: CRI: 90 Color Temp: 3000K
  • Backplate: Width 6", Height 4.38"
  • Fixture: Width 23.38", Height 4.75", Depth Adjustable From 5", Adjustable To 6.75", Weight 4Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.