Zoro Homepage
This item is Discontinued.
Matteo Lighting Mayu Flushmount (X12121CHOP 305XPZY) X12121CHOP

Mayu Flushmount (X12121CHOP 305XPZY) (Discontinued)

  • Mfr # X12121CHOP
  • Zoro # G102620240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X12121CHOP
Zoro #
G102620240
UPC #
795853650761
Country of Origin
China

Description

Make a marvelous addition to your inside spaces with the smooth style of the Mayu Flushmount from Matteo. An inspired blend of mid-century curves with contemporary simplicity, it uses a low-profile disc canopy to suspend a single downward-oriented lamp inside a large diffuser shade of opal glass. This elegant arrangement reduces bright glare from above, broadcasting an elegant warmth in all directions that sparkles artistically off the smooth metal support structure above. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Metal
  • Shade Material: Opal Glass
  • 6 in Option: One 40 Watt (460 Lumens) 120 Volt G9 Double Loop Base Halogen Lamp(s) (Not Included)#||#8 in Option: One 40 Watt (400 Lumens) 120 Volt G9 Double Loop Base Xenon Lamp(s) (Not Included)#||#10 in Option: One 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)
  • 6 in Option Canopy: Diameter 4.38"
  • 6 in Option Fixture: Height 4.88", Diameter 6"
  • 8 in Option Canopy: Diameter 4.38"
  • 8 in Option Fixture: Height 6.38", Diameter 8"
  • 10 in Option Canopy: Diameter 4.38"
  • 10 in Option Fixture: Height 8", Diameter 10"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.